The store will not work correctly in the case when cookies are disabled.
Select Hex 1 1/4-7 0 CouPlateding Nut Gr 2 Zinc Plated
Product Information
Used to couple two products of the same thread dimensions for extending length or leveling
Technical Specification
More Information Brand | Select |
Type | Heavy Coupling Nut |
Manufacturer Part Number | 67483248 |
Hex Size | 1.6250", 1-5/8 |
Material | Steel |
Thread Size | 1-1/4-7 |
Coating/Finish | Zinc Plated |
Pack Quantity | 10 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers