The store will not work correctly in the case when cookies are disabled.
Loctite 5980 100ml Flange Sealant
0 in stock today, 1 available in 7 days
Unit Price - 1 + £18.44 £15.37
- 6 + £17.52 £14.60
Incl. VAT Ex. VAT
Saving 5% - 12 + £16.60 £13.83
Incl. VAT Ex. VAT
Saving 10%
Product Information
For flexible flanges, machined or cast surfaces. Can be used on metal or plastic. Good glycol resistance and excellent oil resistance.
Technical Specification
More Information Brand | Loctite |
Manufacturer Part Number | 2064235 |
Features & Benefits | For flexible flanges
Machined or cast surfaces
Metal or plastic
Good glycol resistance
Excellent oil resistant |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers