The store will not work correctly in the case when cookies are disabled.
Rawl 8 x 120 Frame Fixings ZFF - Pack of 50
Product Information
Fixing timber or metal window and door frames.
Technical Specification
More Information Brand | Rawl |
Diameter | 8 |
Hole Diameter (mm) | 8 |
Manufacturer Part Number | R-KKS-08120-R |
Features & Benefits | Fixing timber or metal window and door frames |
Type | Frame Fixings |
Pack Quantity | 50 |
Overall Length (mm) | 120 |
Maximum Fixing Thickness (mm) | 80 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers