The store will not work correctly in the case when cookies are disabled.
Rawl M12 10L Rawbolt Shield Anchor - Pack of 25
Product Information
All purpose expanding shield anchor, easy to use and with good load carrying capacity.
Technical Specification
More Information Brand | Rawl |
Size (mm) | 90x19x75 |
Length (mm) | 90 |
Manufacturer Part Number | R-RBL-M12/10W |
Type | M12 10L |
Features & Benefits | All purpose expanding shield anchor, easy to use and with good load carrying capacity |
Hole Diameter (mm) | 13 |
Maximum Fixing Thickness (mm) | 10 |
Pack Quantity | 25 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers