The store will not work correctly in the case when cookies are disabled.
Rawl M12H Rawbolt Shield Anchorhook - Pack of 25
Product Information
Rawlbolt Shield Anchor Hook Bolt
Technical Specification
More Information Brand | Rawl |
Size (mm) | 75x145 |
Length (mm) | 145 |
Manufacturer Part Number | R-RBL-12HW |
Type | M12H |
Hole Diameter (mm) | 20 |
Pack Quantity | 25 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers