The store will not work correctly in the case when cookies are disabled.
Rawl M8 10 x 50 Rawlok Projecting Bolt - Pack of 50
Product Information
Rawlbolt Shield Anchor Bolt Projecting
Technical Specification
More Information Brand | Rawl |
Size (mm) | 60x15x21 |
Length (mm) | 60 |
Manufacturer Part Number | R-RLK-P-08050 |
Type | M8x50 |
Hole Diameter (mm) | 14 |
Maximum Fixing Thickness (mm) | 10 |
Pack Quantity | 50 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers