The store will not work correctly in the case when cookies are disabled.
Select 12 x 0 Cone Point Metric Socket Set Screw
Technical Specification
More Information Brand | Select |
Manufacturer Part Number | 68073121 |
Key Size (mm) | 6 |
Point Type | Cone |
Type | Metric Socket Set Screws |
Pack Quantity | 25 |
Overall Length (mm) | 50 |
Thread Size | M12X1.75 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers