The store will not work correctly in the case when cookies are disabled.
Select 3 x 8 Cone Point Metric Socket Set Screw
Technical Specification
More Information Brand | Select |
Manufacturer Part Number | 68070242 |
Key Size (mm) | 1.5 |
Point Type | Cone |
Type | Metric Socket Set Screws |
Pack Quantity | 100 |
Overall Length (mm) | 8 |
Thread Size | M3X0.5 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers