The store will not work correctly in the case when cookies are disabled.
Select 3/8 x 2 1/2 Unc Socket Countersunk Screw Bs2470 - Pack of 100
Technical Specification
More Information Brand | Select |
Manufacturer Part Number | FST82615B |
Size (in) | 3/8 |
Length Under Head (in) | 2-1/2 |
Type | Socket Countersunk Screws |
DIN | 7991 |
Pack Quantity | 100 |
Grade | 10.9 |
Coating/Finish | Self Colour |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers