The store will not work correctly in the case when cookies are disabled.
Select M12 x 20 Socket Set Screw Din 916 - Pack of 100
Unit Price - 1 + £34.85 £29.04
- 5 + £33.11 £27.59
Incl. VAT Ex. VAT
Saving 5% - 10 + £31.37 £26.14
Incl. VAT Ex. VAT
Saving 10%
Product Information
DIN 916, ISO metric threads.
Technical Specification
More Information Brand | Select |
Diameter | M12 Pitch |
Manufacturer Part Number | FST61220C |
Features & Benefits | DIN 916
ISO metric threads |
Length Under Head (mm) | 20 |
Type | Metric Cup Point Socket Set Screws |
DIN | 916 |
Pack Quantity | 100 |
Overall Length (mm) | 20 |
Coating/Finish | Self Colour |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers