The store will not work correctly in the case when cookies are disabled.
Select M16 x 100 Socket Countersunk Screw Din 7991 - Pack of 25
Product Information
DIN 7991, Grade 10.9, ISO metric thread.
Technical Specification
More Information Brand | Select |
Diameter | M16 |
Manufacturer Part Number | FST41691L |
Features & Benefits | DIN 7991
Grade 10.9
ISO metric thread |
Length Under Head (mm) | 100 |
Type | Socket Countersunk Screws |
DIN | 7991 |
Pack Quantity | 25 |
Overall Length (mm) | 100 |
Coating/Finish | Self Colour |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers