The store will not work correctly in the case when cookies are disabled.
Select Mild Steel Allthread Zinc Plated 5 x 1Metre
Unit Price - 1 + £1.16 £0.97
- 5 + £1.10 £0.92
Incl. VAT Ex. VAT
Saving 5% - 10 + £1.04 £0.87
Incl. VAT Ex. VAT
Saving 10%
Product Information
Metric Mild Steel Allthread (Threaded Bar) - Zinc Plated
Technical Specification
More Information Brand | Select |
Thread Type | Metric |
Manufacturer Part Number | 2701M005ZP |
Thread Size | 5 x 1metre |
Size (mm) | 5 |
Material | Mild Steel |
Coating/Finish | Zinc |
Length (mm) | 1000 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers