Loading...

TR Fastenings Self Finish A2 Stainless Steel T-Drive Button Head Pin Recess Screws - M3

View Range - 3 Products
TR Fastenings Self Finish A2 Stainless Steel T-Drive Button Head Pin Recess Screws - M3 is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Coating/Finish
Material
Thread Size
Type
Head Type
TR Fastenings Self Finish A2 Stainless Steel T-Drive Button Head Pin Recess Screws - M3
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Coating/Finish     Material     Thread Size     Type     Head Type     Compare ProductAdd to Personal Lists Quantity
TRF-10177D 5 In Stock
£10.03 £8.36
Incl. VAT Ex. VAT
Self Finish A2 Stainless Steel M3 Recess T Drive Button Head Compare
TRF-10178A Delivery in 14 days. Click here to request stock availability.
£11.90 £9.92
Incl. VAT Ex. VAT
Self Finish A2 Stainless Steel M3 Recess T Drive Button Head Compare
TRF-10176J 6 In Stock
£5.12 £4.27
Incl. VAT Ex. VAT
Self Finish A2 Stainless Steel M3 Recess T Drive Button Head Compare
Total

Why we are loved

Rated ‘World-class’ for customer service