The store will not work correctly in the case when cookies are disabled.
Albrecht Keyless Chuck With Micro Drill Adapter Set - 0 - 1.5mm
Technical Specification
More Information Brand | Albrecht |
Capacity (mm) | 0 - 1.5 |
Manufacturer Part Number | A-JCB-B5605-H |
Features & Benefits | With micro drill adaptor set |
Type | Keyless Chuck |
Chuck Taper | J0 |
Size | #15 |
Taper | J0 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers