The store will not work correctly in the case when cookies are disabled.
Albrecht MT3 - J6 Taper Arbour
Technical Specification
More Information Brand | Albrecht |
Manufacturer Part Number | MT3-JT6 |
Type | Morse to Jacobs Taper Arbour |
Features & Benefits | Precision machined and ground for maximum performance
Ideal for use with custom tool and work holder designs |
Length (mm) | Morse Taper: 99;Jacobs Taper: 25.4 |
Jacobs Taper | JT6 |
L (mm) | 129 |
Morse Taper | MT3 |
Taper | J6 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers