GEN3SYS XT replaceable insert high penetration drilling system has been designed to provide high speed production machining beyond the capabilities of the T-A drilling system. The product offering consists of various grades, geometries and coatings available to suit the most demanding applications. Conceived from the outset as the ultimate high performance drilling solution, the GEN3SYS XT drill range is incredibly versatile. Incorporating both straight and helical fluted tool holder options across the range, as well as through coolant for maximum material removal, GEN3SYS XT not only gives outstanding performance from day one, but it can also be reground for extended life and economy.
Technical Specification
More Information
Brand
Allied Machine
Cutting Diameter (mm)
24
Diameter (mm)
24
Manufacturer Part Number
7C124P-24
Grade
K35 (C1)
Additional Information
Warning: Means that failure to follow the precautions in this message could result in tool failure and serious injury.<br>Notice: Means that failure to follow the precautions in this message could result in damage to the tool or machine but not result in
Features & Benefits
Excellent chip control
Improves hole quality and surface finish
Provides maximum durability and stability
Carbide insert material
24 Series
140° included angle