The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
ATP 850°C 5 x 100mm Spring Loaded Surface Probe 0 in stock today, 1 available in 7 days
Product Information
Stainless steel surface probe has a spring loaded 5mm diameter phosphorous bronze tip for surface temperature measurement. Comprising of a handle, 1 metre coiled cable and a K-Type mini plug.
Technical Specification
More Information Brand ATP Type Spring Loaded Surface Probe Manufacturer Part Number SFK-6 Maximum Temperature 850°C Size (mm) 5 x 150 Range 850°C Length (mm) 150 Diameter (mm) 5
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.