The store will not work correctly in the case when cookies are disabled.
Sumitomo AXMT170508PEER ACK300 Indexable Milling Insert
Product Information
Indexable milling insert is a high-precision ground class insert with excellent sharpness ground finish on cutting edge and guide face.
Technical Specification
More Information Brand | Sumitomo |
Insert Style | AXMT |
Manufacturer Part Number | 201462 |
Features & Benefits | Smooth cutting action
Improved edge strength
Internal coolant hole |
Material | Carbide |
Coating/Finish | PVD |
Grade | ACK300 |
Number of Cutting Edges | 2 |
---|
Why we are loved
Rated ‘World-class’ for customer service