Multi-functional sorting storage bin with removable hinge lids. Supplied in packs of 4. Ideal for separating items. Manufactured from polypropylene. Stackable/Nestable. Can be used as colour coded bins for recycling items and segregation.
Technical Specification
More Information
Brand
Barton Storage
Manufacturer Part Number
O52104/4
Additional Information
Containers are stackable with or without lids. Each container capacity: 50 litres. Dimensions: 345 (H) x 400 (W) x 635 (D) mm. Maximum total stack load: 45kg.
Features & Benefits
Multi-functional sorting storage bin with lids. Supplied in packs of 4 with various lid colour options available.
Ideal for separating items
Manufactured from polypropylene
Removable hinge lids
Stackable/Nestable
Can be used as color coded bins for recycling items and segregation
Each container capacity: 50 litres
Containers are stackable with or without lids
Dimensions: 345H x 400W x 635D mm
Maximum total stack height: 4no
Maximum total stack load: 45kg