Treated to be flame resistant, this cover has FR reflective tape (Nordic pattern), concealed front closure and 3 pockets.
Technical Specification
More Information
Brand
Beeswift
Type
Boilersuit
Manufacturer Part Number
CFRBSNDN46
Size
46
Additional Information
Approved: EN470, EN543
Material
100% Cotton drill
Colour
Navy
Features & Benefits
300 Gram, 100% cotton drill fabric with flame retardant treatment
FR reflective tape (Nordic Pattern)
Concealed stud front to neck
One left breast pocket with flap
Two front hip pockets
Plain back and hips
Knee pad pockets