The store will not work correctly in the case when cookies are disabled.
Beeswift Size M Thermal Long Johns - Blue
Product Information
Light blue Long Johns. Lightweight and high thermal efficiency with brushed finish for added comfort. 190-200gsm nominal weight.
Technical Specification
More Information Brand | Beeswift |
Type | Long John |
Manufacturer Part Number | THLJM |
Size | M |
Colour | Blue |
Features & Benefits | Soft polyester/viscose fibres
Good insulation against cold conditions
Lightweight, comfortable material |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers