The store will not work correctly in the case when cookies are disabled.
Beeswift Size XXL Premium CottonT-Shirt 180G - Navy
0 in stock today, 1 available in 7 days
Product Information
High quality cotton t-shirt with generous sizing.
Technical Specification
More Information Brand | Beeswift |
Type | T-Shirt |
Manufacturer Part Number | CLCTSHWNXXL |
Size | XXL |
Colour | Navy |
Features & Benefits | 100% Cotton
Twin needle stitching
Generous sizing
180gsm premium weight |
Material | 100% Cotton |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers