The store will not work correctly in the case when cookies are disabled.
Bibielle 12 x 610mm 80 Grit Zirconium File Belt
Product Information
Zirconium grain abrasive belt with a cooling additive for applications requiring extremely quick and efficient stock removal.
Technical Specification
More Information Brand | Bibielle |
Manufacturer Part Number | HP1361080 |
Width (mm) | 13 |
Length (mm) | 610 |
Features & Benefits | Zirconium grain with cooling additive for application requiring extremely quick, efficient stock removal |
Type | File Belt |
Grit | 80 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers