Loading...

Bibielle 320 Grit 3mm Shaft Flap Wheels

View Range - 10 Products
Bibielle 320 Grit 3mm Shaft Flap Wheels is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Type
Diameter (mm)
Grit
Material
Width (mm)
Bibielle 320 Grit 3mm Shaft Flap Wheels
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Type     Diameter (in)     Diameter (mm)     Grit     Material     Width (mm)     Compare ProductAdd to Personal Lists Quantity
BBL-00061E 8 In Stock
£4.31 £3.59
Incl. VAT Ex. VAT
Flap Wheel 10 320 Aluminium Oxide 10 Compare
BBL-00062B 16 In Stock
£4.92 £4.10
Incl. VAT Ex. VAT
Flap Wheel 15 320 Aluminium Oxide 15 Compare
BBL-00064H 8 In Stock
£4.94 £4.12
Incl. VAT Ex. VAT
Flap Wheel 20 320 Aluminium Oxide 10 Compare
BBL-00065C 5 In Stock
£5.17 £4.31
Incl. VAT Ex. VAT
Flap Wheel 20 320 Aluminium Oxide 15 Compare
BBL-00063L 10 In Stock
£4.54 £3.78
Incl. VAT Ex. VAT
Flap Wheel 20 320 Aluminium Oxide 5 Compare
BBL-00066M Delivery in 14 days. Click here to request stock availability.
£5.15 £4.29
Incl. VAT Ex. VAT
Flap Wheel 25 320 Aluminium Oxide 10 Compare
BBL-00068D Delivery in 14 days. Click here to request stock availability.
£3.47 £2.89
Incl. VAT Ex. VAT
Flap Wheel 30 320 Aluminium Oxide 10 Compare
BBL-00069A 3 In Stock
£3.62 £3.02
Incl. VAT Ex. VAT
Flap Wheel 30 320 Aluminium Oxide 15 Compare
BBL-00067J Delivery in 14 days. Click here to request stock availability.
£3.36 £2.80
Incl. VAT Ex. VAT
Flap Wheel 30 320 Aluminium Oxide 5 Compare
BBL-00070A 9 In Stock
£3.62 £3.02
Incl. VAT Ex. VAT
Flap Wheel 40 320 Aluminium Oxide 10 Compare
Total

Why we are loved

Rated ‘World-class’ for customer service