Bibielle Spare Wheels for Satin Finish Machine Non-Woven Wheels is only available to buy in quantities of 1
Product Information
Non-woven wheel for Satin Finish Machines. This High Performance non-woven material is converted into wheels with a split pin hole for satin finish machines. The abrasive tool is efficiently driven by means of a unique 4-split-pin system and can be quickly fit. Light deburring and cleaning. Satin finishing small and large surfaces. Removing scale. Removing marks left by previous operations and re-finishing after bending, welding or satin coil moulding. Work surfaces are stainless steel, standard or alloyed steel, nonferrous metals and alloys, aluminium, cast iron, titanium, plastic.