Bilz Heat Shrink Machines is only available to buy in quantities of 1
Product Information
Technical Specification
More Information
Brand
Bilz
Features & Benefits
• Easy input of shrink parameters by scanning barcodes
• Energy-saving induction technology stands for long tool service life
• Precise centring of the tool
• Low space requirement and mobile use
• Highest holding force and enduring strength even in oily environments
• For more than 20 years, ThermoGrip® shrink fit tools have stood for innovative premium equipment in shrink technology
• Clamping range Ø 3 - 32 mm for all shrink fit chucks T, TSF, TB
• (HSS Ø 10 - 20 mm / HM Ø 3 - 32 mm)
• Integrated air cooling (cooling optionally available)
• Maximum tool length from taper zero line: 450 mm @ HSK-A63
• Cooling length: 200 mm
• Table top machine with manual operation
• Does not include tool carrier or cooling adaptor (Must be purchased separately)