Bilz Hi Power Milling Chucks - HSK A63 is only available to buy in quantities of 1
Product Information
Bilz HPMC chucks are designed specifically for extreme cutting operations involving milling cutters that require substantial cutting forces. These chucks provide exceptionally high clamping forces and stability due to their innovative design. The low runout and very high clamping forces make them ideal for High-Performance Cutting (HPC) milling applications, which involve large cutters, deep cutting depths, and high feed rates. By using Bilz HPMC chucks, users can achieve improved process stability, better surface quality, and longer tool life in their machining processes.
Technical Specification
More Information
Brand
Bilz
Features & Benefits
• High Gripping Torque leads to increased productivity and tool life
• Roller bearing system and spiral design provides high gripping torque
• Form AD/B
• Runout < 5 microns @ 3xD, less wear on cutting edges leads to significant increase in tool life
• Balanced to G2.5@10,000rpm
• 100% sealing provides dust proof and waterproof
• Roller bearing system and spiral design provides high gripping system
• Non-critical surfaces are supplied with Glass beading finish for optimised environmental carbon footprint reduction