The store will not work correctly in the case when cookies are disabled.
Bison 125mm Hard Outside Jaws - Set of 3 for 3 Jaw Chucks
Technical Specification
More Information Brand | Bison |
Type | Hard Outside Solid Jaw |
Manufacturer Part Number | 398535120300 |
Material | Steel |
Features & Benefits | 3-jaw chucks
For self-centring scroll chucks
For 3200, 3500
Metric |
Height (mm) | 40 |
Width (mm) | 20 |
Length (mm) | 51 |
Chuck Size (mm) | 125 |
Chuck Type | Self-Centring Scroll Chuck |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers