The store will not work correctly in the case when cookies are disabled.
Bison 160mm Tailstocks For Horizontal/Vertical Indexing Unit 5818-160
Product Information
Tailstock is designed for use with indexing fixtures, rotary tables and dividing heads.
Technical Specification
More Information Brand | Bison |
Type | Tailstock |
Manufacturer Part Number | 375818050100 |
Size | 366 x 115 x 213 mm |
Features & Benefits | 5818-160 Product type
Morse Taper MT3
For horizontal/vertical indexing Units |
Centre Height (in) | 6 |
Height (mm) | 213 |
Height to Centre (mm) | 160 |
Morse Taper | MT3 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers