The store will not work correctly in the case when cookies are disabled.
Product Information
Machine vice designed for use with milling machines, drill presses, etc.
Technical Specification
More Information Brand | Bison |
Manufacturer Part Number | 326512080100 |
Additional Information | Standard accessories: Hand crank, slot nut |
Jaw Height (mm) | 63 |
Features & Benefits | Removable grooved jaw inserts are hardened and ground
Lead screw protected against dirt and chips
Body and movable jaw are high-quality castings |
Clamping Range (mm) | 160 |
Maximum Opening (mm) | 160 |
Type | Machine Vice With Moveable Rear Jaw |
Length (mm) | 515 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers