The store will not work correctly in the case when cookies are disabled.
Bison 200mm Tailstock 5818-200
Product Information
Tailstock is designed for use with indexing fixtures, rotary tables and dividing heads.
Technical Specification
More Information Brand | Bison |
Type | Tailstock |
Manufacturer Part Number | 375818060300 |
Size | 420 x 130 x 253 mm |
Features & Benefits | 5818-200 Product type
Morse Taper MT4
For horizontal/vertical indexing Units |
Centre Height (in) | 8 |
Height (mm) | 253 |
Height to Centre (mm) | 200 |
Morse Taper | MT4 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers