The store will not work correctly in the case when cookies are disabled.
Bison 250mm Hard Inside Jaws - Set of 3 for 3 Jaw Chucks
Technical Specification
More Information Brand | Bison |
Type | Hard Outside Solid Jaw |
Manufacturer Part Number | 398535050800 |
Material | Steel |
Features & Benefits | 3-jaw chucks
For self-centring scroll chucks
For self-centring scroll chucks
Metric |
Height (mm) | 63 |
Width (mm) | 28 |
Length (mm) | 105 |
Chuck Size (mm) | 250 |
Chuck Type | Self-Centring Scroll Chuck |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers