The store will not work correctly in the case when cookies are disabled.
Bison 250mm Hard Top Jaws To Suit Master Jaw - Set of 4
Technical Specification
More Information Brand | Bison |
Type | Hard Top Jaw |
Manufacturer Part Number | 398537850100 |
Material | Steel |
Features & Benefits | 2-piece jaws
For self-centring scroll chucks
For 3600, 3700
Metric
4-jaw chucks |
Height (mm) | 51.5 |
Width (mm) | 32.5 |
Length (mm) | 95 |
Chuck Size (mm) | 250 |
Chuck Type | Self-Centring Scroll Chuck |
Product Group | To Suit 4 Jaw Chucks ( Set of 4)To Suit 4 Jaw Chucks ( Set of 4) |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers