The store will not work correctly in the case when cookies are disabled.
Technical Specification
More Information Brand | Bison |
Type | T-Nut |
Manufacturer Part Number | 398522131600 |
Diameter (mm) | 250 |
Features & Benefits | For 2405K
Metric |
Bolt Size | M12 |
Height (mm) | 21.5 |
Bolt Type | Metric |
Width (mm) | 22.5 |
Length (mm) | 51 |
Chuck Size (mm) | 250 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers