The store will not work correctly in the case when cookies are disabled.
Bison M10X1 Camlock Stud Self Centering Chuck D1-3
Technical Specification
More Information Brand | Bison |
Type | Stud |
Manufacturer Part Number | 398582510700 |
Size | M10 x 1 |
Features & Benefits | Type D connection element
35mm thread length
Meets DIN 55029 standards
For Camlock
3/set |
Thread Size | M10 x 1 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers