The store will not work correctly in the case when cookies are disabled.
Bison M16X1.5 Camlock Stud Self Centering Chuck D1-6
0 in stock today, 1 available in 6 days
Technical Specification
More Information Brand | Bison |
Type | Stud |
Manufacturer Part Number | 398582540200 |
Size | M16 x 1.5 |
Features & Benefits | Type D connection element
37mm thread length
Meets DIN 55029 standards
For Camlock
6/set |
Thread Size | M16 x 1.5 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers