The store will not work correctly in the case when cookies are disabled.
Boneham 12 x 25mm Extractable Dowel Pins Din 7979D - Pack of 60
Unit Price - 1 + £35.68 £29.73
- 5 + £33.89 £28.24
Incl. VAT Ex. VAT
Saving 5% - 10 + £32.11 £26.76
Incl. VAT Ex. VAT
Saving 10%
Product Information
Hardened & ground with air release flaps. Generally conforms to DIN 7979
Technical Specification
More Information Brand | Boneham |
Diameter (mm) | 12 |
Manufacturer Part Number | DP35B5PU2LFLAT |
Length (mm) | 25 |
Features & Benefits | Hardened & ground with air release flats
Generally conforms to DIN 7979
Straight flat or small groove to release air |
Thread Size (mm) | 6 |
DIN | DIN 7979 |
Pack Quantity | 60 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers