The store will not work correctly in the case when cookies are disabled.
Boneham 16 x 100mm Extractable Dowel Pins Din 7979D - Pack of 30
Unit Price - 1 + £76.37 £63.64
- 5 + £72.55 £60.46
Incl. VAT Ex. VAT
Saving 5% - 10 + £68.74 £57.28
Incl. VAT Ex. VAT
Saving 10%
Product Information
Hardened & ground with air release flaps. Generally conforms to DIN 7979
Technical Specification
More Information Brand | Boneham |
Diameter (mm) | 16 |
Manufacturer Part Number | DP35B0WU2QFLAT |
Length (mm) | 100 |
Features & Benefits | Hardened & ground with air release flats
Generally conforms to DIN 7979
Straight flat or small groove to release air |
Thread Size (mm) | 8 |
DIN | DIN 7979 |
Pack Quantity | 30 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers