Head metric drill bushing is the PH type of drill bushing meets European and UK standards. This headed drill bushing is similar to the PP type but features a head to allow greater axial force, so not to slip out the plate and aids where it is desired, to feed down to a dead stop. The head of the bushing also allows it to be pressed into the plate easier and can be left either exposed above the plate surface or counterbored to sit flush.
Technical Specification
More Information
Brand
Boneham
Type
PH
Manufacturer Part Number
PH8EB2E
Size
4.1 x 12 mm
Features & Benefits
Diameters from 1.5 to 105mm
Hardened to 60-65 HRC
OD lead for easy installation
ID radius improves drill entry
OD ground to press fit size
F7 drill limits
Meets ISO 4247/DIN 172A standards