The store will not work correctly in the case when cookies are disabled.
Boneham 5/16 x 2-1/2in Dowel Pins Hardened & Ground Ansi B18.8.2 1978 - Pack of 100
Unit Price - 1 + £49.30 £41.08
- 5 + £46.84 £39.03
Incl. VAT Ex. VAT
Saving 5% - 10 + £44.36 £36.97
Incl. VAT Ex. VAT
Saving 10%
Technical Specification
More Information Brand | Boneham |
Diameter (in) | 5/16 |
Manufacturer Part Number | 241238 |
Length (in) | 2-1/2 |
Features & Benefits | Hardened & ground
Generally conforms to ANSI B18.8.2 1978 (0.0002" standard) |
Pack Quantity | 100 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers