The store will not work correctly in the case when cookies are disabled.
Boneham 8 x 20mm 4mm Thread Extractable Dowel Pins - Pack of 100
Unit Price - 1 + £43.85 £36.54
- 5 + £41.65 £34.71
Incl. VAT Ex. VAT
Saving 5% - 10 + £39.47 £32.89
Incl. VAT Ex. VAT
Saving 10%
Product Information
Hardened & ground with air release flaps. Generally conforms to DIN 7979
Technical Specification
More Information Brand | Boneham |
Diameter (mm) | 8 |
Manufacturer Part Number | DP35B0NU2HFLAT |
Length (mm) | 20 |
Features & Benefits | Hardened & ground with air release flats
Generally conforms to DIN 7979
Straight flat or small groove to release air |
Thread Size (mm) | 5 |
DIN | DIN 7979 |
Pack Quantity | 100 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers