The store will not work correctly in the case when cookies are disabled.
Bosch 184 x 16mm 24T Circular Saw Blade
Product Information
An all-round precise blade offering an excellent quality of cut in both ripping and cross-cutting applications. Precise cut in all standard woods.
Technical Specification
More Information Brand | Bosch |
Blade Diameter (mm) | 184 |
Diameter | 184 x |
Manufacturer Part Number | 2608640817 |
Diameter (mm) | 184 |
Features & Benefits | An all-round precise blade offering an excellent quality of cut in both ripping and cross-cutting applications. |
Number of Teeth | 24 |
Type | Optiline |
Blade Dimension (mm) | 184 x 16 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers