The store will not work correctly in the case when cookies are disabled.
- Home
- Storage
- Cupboards
- Bott 1000 x 1050mm PPE Cupboard Plain Doors with 2 Shelves 3 Drawers and Partition - Dark Grey
Bott 1000 x 1050mm PPE Cupboard Plain Doors with 2 Shelves 3 Drawers and Partition - Dark Grey
Product Information
verso kitted cupboard with vertical partition. Featuring a robust, fully welded steel housing with a central vertical partition and double, reinforced doors with 2 adjustable height, galvanised steel shelves (75kg U.D.L.) and 3x 100mm, 5x 125mm drawers with 100% extension slides (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 7016 anthracite grey. WxDxH: 1050x550x1000mm.
Technical Specification
More Information Brand | Bott |
Manufacturer Part Number | 16926558 |
Colour | Light Grey / Anthracite Grey |
Height (mm) | 1000 |
Width (mm) | 1050 |
Depth (mm) | 550 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers