The store will not work correctly in the case when cookies are disabled.
Bott 1000 x 525mm Plain Shelf Cupboard Dark Grey
Product Information
verso wall / shelf cupboard. Featuring a robust, fully welded steel housing with single, reinforced door with 2 adjustable height, galvanised steel shelves (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 7016 anthracite grey. WxDxH: 525x350x1000mm.
Technical Specification
More Information Brand | Bott |
Manufacturer Part Number | 16926014 |
Colour | Light Grey / Anthracite Grey |
Height (mm) | 1000 |
Width (mm) | 525 |
Depth (mm) | 350 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers