The store will not work correctly in the case when cookies are disabled.
Bott 1000 x 800 x 325mm Cupboard 2 Shelves Dark Grey
Product Information
cubio standard duty shelf cupboard. Featuring a standard duty, steel housing with double, reinforced doors with 2 adjustable height, galvanised steel shelves (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 7016 anthracite grey. WxDxH: 800x325x1000mm.
Technical Specification
More Information Brand | Bott |
Manufacturer Part Number | 40031009.19V |
Colour | Light Grey / Anthracite Grey |
Height (mm) | 1000 |
Width (mm) | 800 |
Depth (mm) | 300 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers