The store will not work correctly in the case when cookies are disabled.
Bott 1000mm Mobile Steel Bench With Grey Drawer
Product Information
Verso mobile welded bench 1000mm x 600mm x 910mm with steel worktop
Technical Specification
More Information Brand | Bott |
Manufacturer Part Number | 16922800 |
Colour | Light Grey / Anthracite Grey |
Height (mm) | 910 |
Depth (mm) | 600 |
Width (mm) | 1000 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers