The store will not work correctly in the case when cookies are disabled.
Bott 1050 x 750 x 1000mm Cubio Drawer Cabinet with 8 Drawers RAL 7035/5010
Product Information
cubio drawer cabinet with 8 drawers. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 2x 75mm, 3x 100mm, 3x 150mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1050x750x1000mm.
Technical Specification
More Information Brand | Bott |
Type | Fixed |
Manufacturer Part Number | 40029025.11V |
Additional Information | Constructed of sheet steel with a hard wearing RAL 7035/5010 (light grey / blue) powder coat finish. |
Depth (mm) | 750 |
Height (mm) | 1000 |
Width (mm) | 1050 |
Colour | Light Grey / Blue |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers