The store will not work correctly in the case when cookies are disabled.
- Home
- Storage
- Cupboards
- Bott 1130 x 1050 x 550mm Verso Economy Lectern with Plain Back Panel & File Shelf - Grey / Blue
Bott 1130 x 1050 x 550mm Verso Economy Lectern with Plain Back Panel & File Shelf - Grey / Blue
Product Information
verso economy lectern cupboard with backpanel and file shelf. Featuring a welded steel housing with sloping writing top, a lockable cupboard and double, reinforced doors with 2 adjustable height, galvanised steel shelves (35kg U.D.L.) and 1x half width 75mm drawer (10kg U.D.L.) and rear backpanel frame and file holder. Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH:1050x550x2000mm.
Technical Specification
More Information Brand | Bott |
Manufacturer Part Number | 16929218 |
Colour | Light Grey / Blue |
Height (mm) | 2000 |
Width (mm) | 1050 |
Depth (mm) | 550 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers