The store will not work correctly in the case when cookies are disabled.
- Home
- Storage
- Cupboards
- Bott 1130 x 1050mm Verso Economy Lectern with 1 Shalf and 1 Drawer - Dark Grey
Bott 1130 x 1050mm Verso Economy Lectern with 1 Shalf and 1 Drawer - Dark Grey
Product Information
verso economy lectern cupboard. Featuring a welded steel housing with sloping writing top, a lockable cupboard and double, reinforced doors with 2 adjustable height, galvanised steel shelves (35kg U.D.L.) and 2x half width 75mm drawers (10kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 7016 anthracite grey. WxDxH: 1050x550x1130mm.
Technical Specification
More Information Brand | Bott |
Manufacturer Part Number | 16929214 |
Colour | Light Grey / Anthracite Grey |
Height (mm) | 1130 |
Width (mm) | 1050 |
Depth (mm) | 550 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers