The store will not work correctly in the case when cookies are disabled.
Bott 1500 x 600mm Blue Adjustable Height Bench with 6 Drawers
Product Information
Verso height adjustable storage bench 1500mm x 600mm x 830 - 930mm with mpx worktop
Technical Specification
More Information Brand | Bott |
Manufacturer Part Number | 16923015 |
Colour | Light Grey / Blue |
Height (mm) | 930 |
Depth (mm) | 600 |
Width (mm) | 1500 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers